X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3122TZ "Cove Molding Top Glass" Semi Flush Mount Ceiling Light

Item: KK3122TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-3/4"
Width 15"
Diameter 15"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Alabaster Swirl (NIA), Satin Etched (TZ, NI)
Shade Material Glass
Construction Stainless Steel
Weight 5 lbs