Kichler KK3121NI "Cove Molding Top Glass" Semi Flush Mount Ceiling Light

Item: KK3121NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $53.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass