Kichler KK3031NI "Modena" Multi Light Pendant
| Item: | KK3031NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 38" |
| Width | 15-1/2" |
| Length | 15-1/2" |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 11 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


