Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Kichler
>
KK300117SNW
Kichler KK300117SNW "Canfield" Large (52'' and Larger) Ceiling Fan
| Item: | KK300117SNW |
| Finish: | Satin Natural White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.34 (Pricing is for Satin Natural White)
Details and Dimensions
| Height | 17-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Adobe Cream (ADC), Teak (AWD & TZ), Light Oak (BSS), Maple (NI), Walnut (DBK & OBB), Satin Natural White (SNW), White (WH) |
| Switch Type | Pull Chain |
| Fan Motor Size | 172mm X 20mm |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Light Kit | Not Included |
| Voltage | 120V |
| Eco-Friendly | Energy Star Energy Efficient |
| Product Specifications |


