X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300113TZ "Cortez" Large Fan (52'' to 59'')

Item: KK300113TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Blades Included Yes
Fan Motor Size 172mm X 20mm
Fan Type Standard Mount
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Additional Information Light Kit KK380007TZ Sold Separately