X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300011DBK "Olympia" Oversize Fan (60'' and Larger)

Item: KK300011DBK
Finish: Distressed Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/2"
Width / Diameter 60"
Number of Blades 5
Blade Span 60"
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 188mm X 25mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 6
Light Kit Not Included
Light Kit Adaptable Yes
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Bulb(s) Included Yes
Shade Material Glass
Voltage 120V