X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2978OZW "Olympia" Linear Pendant

Item: KK2978OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/2"
Width 38"
Length 14-3/4"
Canopy Size 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type Satin Etched White (AP,OZW), Sunset Marble (OZ)
Shade Material Glass
Wire Length 93"
Voltage 120V
Construction Steel
Weight 14 lbs