Kichler KK2978OZ "Olympia" Multi Light Pendant
| Item: | KK2978OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.20
Details and Dimensions
| Height | 17-1/2" |
| Width | 38" |
| Length | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Sunset Marble |
| Shade Material | Glass |
| Wire Length | 93" |
| Voltage | 120V |
| Weight | 14 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


