X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2978AP "Olympia" Linear Pendant

Item: KK2978AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $585.00

Price: $429.39 (Pricing is for Antique Pewter)




Details and Dimensions

Height 17-1/2"
Width 38"
Length 14-3/4"
Canopy Size 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type Satin Etched White (AP,OZW), Sunset Marble (OZ)
Shade Material Glass
Wire Length 93"
Voltage 120V
Construction Steel
Weight 14 lbs