Kichler KK2955OZ "Structures" Multi Light Pendant
| Item: | KK2955OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $320.16 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 22" |
| Width | 37-1/2" |
| Length | 9" |
| Overall Height | 59-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | NI-Satin-Etched, OZ-Light Umber |
| Shade Material | Glass |
| Weight | 10 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


