Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2955NI "Structures" Linear Pendant

Item: KK2955NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $507.00

Price: $372.14 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 21-1/2"
Width 9"
Length 37"
Overall Height 59-1/2"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type T4 Mini-Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin-Etched (NI) Light Umber (OZ)
Shade Material Glass
Wire Length 91"
Suitable Installation Dry
Weight 10 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No