X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2944DBK "Pomeroy" Linear Pendant

Item: KK2944DBK
Finish: Distressed Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-1/2"
Width 34"
Length 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type Sunrise Marble
Shade Material Glass
Chain Length 72"
Wire Length 112"
Voltage 120V
Weight 9 lbs