Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK2929TZ "Willowmore" Linear Pendant

Item: KK2929TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13"
Width 33-9/10"
Length 13"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type "NI-Satin Etched, TZ-Distressed Umber Etched"
Chain Length 144"
Weight 16 lbs