Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK2905TZ "Cove Molding Top Glass" Mini Pendant

Item: KK2905TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/2"
Width 8"
Overall Height 52-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Wire Length 97"
Voltage 120V