X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2771TZ "Dover" Mini Pendant

Item: KK2771TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $84.00

Price: $56.03 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 5-1/2"
Width 6-1/2"
Overall Height 46-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Seedy
Shade Material Glass
Wire Length 112"
Voltage 120V
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No