Kichler KK2667NI "Structures" Down Light Pendant
| Item: | KK2667NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 15" |
| Width | 18" |
| Overall Height | 53" |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched with Clear Shade |
| Shade Material | Glass |
| Wire Length | 112" |
| Voltage | 120V |
| Weight | 9 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


