Kichler KK2652NI "Structures" Down Light Pendant
| Item: | KK2652NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/2" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched (NI), Light Umber (OZ) |
| Shade Material | Glass |
| Wire Length | 112" |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


