X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2644DBK "Pomeroy" Up Light Pendant

Item: KK2644DBK
Finish: Distressed Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width 23"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 450 W
Glass Type Sunrise Marble
Shade Material Glass
Chain Length 72"
Wire Length 112"
Voltage 120V
Weight 10 lbs