X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2643NI "Galaxy" Down Light Pendant

Item: KK2643NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $209.19 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 5-3/4"
Width 14"
Overall Height 43"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Wire Length 105"
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No