X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2641NI "Galaxy" Down Light Pendant

Item: KK2641NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/2"
Width 10"
Overall Height 43-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini-Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Clear
Shade Material Glass
Wire Length 105"
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No