Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2640NI "Galaxy" Down Light Pendant

Item: KK2640NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $385.35 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9-1/2"
Width 22-1/4"
Overall Height 47"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear
Shade Material Glass
Wire Length 105"
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No