X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2531TZ "Dover" Entrance / Foyer Pendant

Item: KK2531TZ
Finish: Tannery Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $174.00

Price: $116.06 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 22-1/2"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 72"
Wire Length 85"
Voltage 120V
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No