X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2531NI "Dover" Entrance / Foyer Pendant

Item: KK2531NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/2"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 72"
Wire Length 85"
Voltage 120V
Weight 5 lbs