X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2529TZ "Willowmore" Entrance / Foyer Pendant

Item: KK2529TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 19-1/2"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 72"
Weight 10 lbs