X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2520TZ "Dover" Large Foyer Chandelier

Item: KK2520TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 37-1/2"
Width 29"
Diameter 29"
Overall Height 75-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched Seedy
Shade Material Glass
Wire Length 81"
Weight 24 lbs
Voltage 120V