Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK2520AB "Dover" Large Foyer Chandelier

Item: KK2520AB
Finish: Antique Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 37-1/2"
Width 29"
Diameter 29"
Overall Height 75-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched Seedy
Shade Material Glass
Wire Length 81"
Weight 24 lbs
Voltage 120V