Kichler KK2386NI "Raindrops" Large Foyer Chandelier

Item: KK2386NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,590.80 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 37"
Width 41"
Diameter 41"
Overall Height 111"
Number Of Tiers 3
Number of Bulbs 16
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 960 W
Glass Type Satin Etched w/ Clear Band
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 97"
Weight 25 lbs
Voltage 120V