X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2359NI "Raindrops" Mid Sized Chandelier

Item: KK2359NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 28"
Width 30"
Diameter 30"
Overall Height 66"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched W/ Clear Band
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 93"
Weight 16 lbs
Voltage 120V