X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2355NI "Raindrops" Mid Sized Chandelier

Item: KK2355NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 24"
Diameter 24"
Overall Height 61"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Satin Etched w/ Clear Band
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 92"
Weight 10 lbs
Voltage 120V