Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2347NI "Circolo" Large Foyer Chandelier

Item: KK2347NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,710.00

Price: $1,255.14 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 41"
Width 44-1/2"
Diameter 44-1/2"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Clear/Satin Etched (NI), Clear/Umber Etched (OZ)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 27 lbs
Voltage 120V