Kichler KK2346OZ "Circolo" Mid Sized Chandelier
| Item: | KK2346OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $860.43 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 35-1/2" |
| Width | 36" |
| Diameter | 36" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | T10 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | "Clear/Satin Etch on Nickel, Clear/Umber Etched on Bronze" |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 20 lbs |
| Voltage | 120V |
| Product Specifications |


