X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2346NI "Circolo" Mid Sized Chandelier

Item: KK2346NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,335.00

Price: $979.89 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 35-1/2"
Width 36"
Diameter 36"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type "Clear/Satin Etch on Nickel, Clear/Umber Etched on Bronze"
Shade Material Glass
Chain Length 72"
Weight 20 lbs
Voltage 120V
Lamp Type T10