Kichler KK2345OZ "Circolo" Mid Sized Chandelier
| Item: | KK2345OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $758.38 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 27" |
| Width | 35-1/8" |
| Length | 25" |
| Number of Bulbs | 8 |
| Bulb Type | T10 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Clear/Satin Etched (NI), Clear/Umber Etched (OZ) |
| Shade Material | Glass |
| Weight | 28 lbs |
| Voltage | 120V |


