Kichler KK2344OZ "Circolo" Mid Sized Chandelier
| Item: | KK2344OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $538.27
Details and Dimensions
| Height | 26-1/2" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 64-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | "Clear cylinder with satin Etch on Nickel, Clear cylinder with umber etched center on bronze" |
| Shade Material | Glass |
| Weight | 13 lbs |
| Voltage | 120V |
| Product Specifications |


