Kichler KK2343OZ "Circolo" Mini Chandelier
| Item: | KK2343OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.18 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 21-1/2" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | T10 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear/Satin Etched (NI), Clear/Umber Etched (OZ) |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 10 lbs |
| Voltage | 120V |


