X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2092CZ "Wilton" Large Foyer Chandelier

Item: KK2092CZ
Finish: Carre Bronze
Online Availability: Please call for availability.

List Price: $2,070.00

Price: $1,519.38



Details and Dimensions

Height 51-3/4"
Width 41"
Diameter 41"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 900 W
Glass Type Antique Barley
Shade Material Glass
Chain Length 72"
Weight 56 lbs
Voltage 120V