X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2090CZ "Wilton" Mid Sized Chandelier

Item: KK2090CZ
Finish: Carre Bronze
Online Availability: Available for immediate shipment

List Price: $1,050.00

Price: $770.70



Details and Dimensions

Height 22-1/2"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Antique Barley
Shade Material Glass
Chain Length 72"
Weight 27 lbs
Voltage 120V