X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2089CZ "Wilton" Mid Sized Chandelier

Item: KK2089CZ
Finish: Carre Bronze
Online Availability: Please call for availability.

List Price: $870.00

Price: $638.58



Details and Dimensions

Height 33-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Antique Barley
Shade Material Glass
Chain Length 72"
Weight 26 lbs
Voltage 120V