X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2088CZ "Wilton" Mini Chandelier

Item: KK2088CZ
Finish: Carre Bronze
Online Availability: Available for immediate shipment

List Price: $495.00

Price: $363.33



Details and Dimensions

Height 25"
Width 21-1/2"
Diameter 21-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Barley
Shade Material Glass
Chain Length 72"
Weight 15 lbs
Voltage 120V