Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2085NI "Wedgeport" Mini Chandelier

Item: KK2085NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $387.00

Price: $258.13 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 17-3/5"
Width 21-1/2"
Diameter 21-1/2"
Overall Height 92"
Number Of Tiers 1
Canopy Size 5-3/8
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type "Satin Etched for Nickel, Umber Etched for Bronze"
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 52-3/8"
Weight 10 lbs
Voltage 120V