X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2076NI "Telford" Mid Sized Chandelier

Item: KK2076NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $216.00

Price: $144.07 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Umber Etched (OZ) or Alabaster Swirl (NI)
Shade Material Glass
Chain Length 72"
Weight 12 lbs
Voltage 120V