X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2031NI "Dover" Mid Sized Chandelier

Item: KK2031NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 72"
Wire Length 93-1/2"
Weight 12 lbs
Voltage 120V