X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2021TZ "Dover" Mid Sized Chandelier

Item: KK2021TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-1/2"
Width 25-1/2"
Diameter 25-1/2"
Overall Height 62-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 72"
Wire Length 88"
Weight 10 lbs
Voltage 120V