Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2021NI "Dover" Mid Sized Chandelier

Item: KK2021NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $247.50

Price: $165.08 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 24-1/2"
Width 25-1/2"
Diameter 25-1/2"
Overall Height 62-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 72"
Wire Length 88"
Weight 10 lbs
Voltage 120V