X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2020TZ "Dover" Mid Sized Chandelier

Item: KK2020TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23"
Width 24"
Diameter 24"
Overall Height 97"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched Seedy
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 49"
Weight 10 lbs
Voltage 120V