Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK2019NI "Dover" Mini Chandelier

Item: KK2019NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Etched Seedy
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 153"
Weight 7 lbs
Voltage 120V