X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2019AB "Dover" Mini Chandelier

Item: KK2019AB
Finish: Antique Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Etched Seedy
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 153"
Weight 7 lbs
Voltage 120V