X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2018NI "Dover" Mid Sized Chandelier

Item: KK2018NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $468.00

Price: $312.16 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 22-1/2"
Width 24"
Diameter 24"
Overall Height 112"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Etched Seedy
Shade Material Glass
Chain Length 72"
Weight 12 lbs
Voltage 120V