Kichler KK2005NI "Swiss Passport" Mid Sized Chandelier
| Item: | KK2005NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 10" |
| Width | 28" |
| Diameter | 28" |
| Overall Height | 48" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Wire Length | 104" |
| Weight | 16 lbs |
| Voltage | 120V |
| Product Specifications |


