X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1873OZ "Hendrik" Large Foyer Chandelier

Item: KK1873OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 41-1/2"
Width 50-1/2"
Diameter 50-1/2"
Number Of Tiers 2
Number of Bulbs 18
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1080 W
Glass Type Light Umber Etched (OZ), Satin Etched Opal (NI)
Shade Material Glass
Chain Length 72"
Weight 82 lbs
Voltage 120V